This product requires certification to purchase.

1200ml Foam Hand Sanitizer (Case of 2)

GOJO

SF607™ 1200ml Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #G190202
  • Item #7483222
  • Manufacturer Part #1902-02
4.5 out of 5 Customer Rating
Brand image
GOJO

SF607™ 1200ml Foam Hand Sanitizer (Case of 2)

  • Fast #
  • Part #G190202
  • Item #7483222
  • Manufacturer Part #1902-02
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Instant hand sanitizer foam
  • Benzalkonium chloride (BAK) formulation is ideal for environments where a non-alcohol hand sanitizer is required
  • Safe, effective and non-irritating
  • Kills 99.99% of most common germs that may cause illness
  • Dye-free and fragrance-free
  • Compatible with vinyl, nitrile and latex gloves
  • Requires Certification

Documents


Specifications

Application:
Sanitizing
Capacity:
1200 mL
Collection:
SF607™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
8-19/20 in
Length:
5-11/100 in
Package Quantity:
Case of 2
Product Type:
Foaming Hand Sanitizer
Size:
1200 mL
Width:
3-69/100 in