This product requires certification to purchase.

Foaming Antimicrobial Soap

GOJO

Spa Bath® Foaming Antimicrobial Soap

  • Fast #
  • Part #G882503
  • Item #12196748
  • Manufacturer Part #G882503
5 out of 5 Customer Rating
Brand image
GOJO

Spa Bath® Foaming Antimicrobial Soap

  • Fast #
  • Part #G882503
  • Item #12196748
  • Manufacturer Part #G882503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Helps reduce germs on the skin that could cause disease
  • USDA certified biobased formulation
  • EcoLogo™ certified
  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Refill for NXT® MAXIMUM CAPACITY™ dispensing system
  • EL UL 2784 listed
  • SANITARY SEALED™ refill helps prevent contamination
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1250 mL
Collection:
Spa Bath®
Color Finish Category:
Blues
Color Finish Name:
Light Orange
Green Seal Certified:
No
Height:
8-3/4 in
Length:
3-31/50 in
Package Quantity:
Case of 3
Size:
2000 mL
Type:
G882503CA
Width:
5-3/25 in