This product requires certification to purchase.

1-1/4 in. Medium Yarn Cut End Mop

Golden Star

Comet™ 1-1/4 in. Medium Yarn Cut End Mop

  • Fast #
  • Part #GAWM9020
  • Item #7464636
  • Manufacturer Part #AWM9020
3.3 out of 5 Customer Rating
Brand image
Golden Star

Comet™ 1-1/4 in. Medium Yarn Cut End Mop

  • Fast #
  • Part #GAWM9020
  • Item #7464636
  • Manufacturer Part #AWM9020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4-ply
  • Balanced blend dref-spun yarn has twice the absorption of an ordinary cotton cut-end wet mop
  • No break-in time required
  • Colored version hides soils and allows color coding
  • Not launderable
  • 20 oz
  • Color: White
  • Requires Certification
Dimensions & Measurements
Size
Medium
Weight
1.25 lb
Width
1-1/4 in
Characteristics & Features
Collection
Comet™
Material
Yarn
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Mop