This product requires certification to purchase.

24 x 5 in. Yarn Dust Mop in Blue

Golden Star

Infinity Twist® 24 x 5 in. Yarn Dust Mop in Blue

  • Fast #
  • Part #GAQC24CITB
  • Item #7464407
  • Manufacturer Part #AQC24CITB
5 out of 5 Customer Rating
Brand image
Golden Star

Infinity Twist® 24 x 5 in. Yarn Dust Mop in Blue

  • Fast #
  • Part #GAQC24CITB
  • Item #7464407
  • Manufacturer Part #AQC24CITB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
24 in
Width
5 in
Characteristics & Features
Collection
Infinity Twist®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Yarn
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Mop