This product requires certification to purchase.

36 x 5 in. Yarn Dust Mop in Blue

Golden Star

Infinity Twist® 36 x 5 in. Yarn Dust Mop in Blue

  • Fast #
  • Part #GACB36CITBB
  • Item #7464410
  • Manufacturer Part #AQC36CITB
5 out of 5 Customer Rating
Brand image
Golden Star

Infinity Twist® 36 x 5 in. Yarn Dust Mop in Blue

  • Fast #
  • Part #GACB36CITBB
  • Item #7464410
  • Manufacturer Part #AQC36CITB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • First-patented Infinity Twist yarn provides enhanced absorption
  • Mop is available in natural, yellow, orange, red, blue or green to easily identify assigned usage areas
  • Effective for normal industrial use
  • Comes pre-laundered and ready to use
  • Strong synthetic backing resists tearing, shrinking or fading
  • Date coded to measure product life
  • Launderable
  • Color: Blue
  • Size: 5" x 36"
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
36 in
Width
5 in
Characteristics & Features
Collection
Infinity Twist®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Yarn
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Mop