This product requires certification to purchase.

5 in. Microfiber Mop Wet in Green

Golden Star

Relintless™ 5 in. Microfiber Mop Wet in Green

  • Fast #
  • Part #GAWM94LG5
  • Item #7464246
  • Manufacturer Part #AWM94LGR5
4 out of 5 Customer Rating
Brand image
Golden Star

Relintless™ 5 in. Microfiber Mop Wet in Green

  • Fast #
  • Part #GAWM94LG5
  • Item #7464246
  • Manufacturer Part #AWM94LGR5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Won’t shred or lint on abrasive floors
  • Unique microfiber blend picks up the smallest dirt particles for deep cleaning
  • Heavy-duty strands stand up to everyday mopping
  • Fantail style provides wide surface span and even coverage
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
  • Launderable
  • Headband Size: 5 inches
  • Size: Large
  • Color: Green
  • Requires Certification
Dimensions & Measurements
Size
Large
Weight
1.33 lb
Width
5 in
Characteristics & Features
Collection
Relintless™
Color Finish Category
Greens
Color Finish Name
Green
Material
Microfiber
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Mop