This product requires certification to purchase.

1/2 hp 1130 RPM 115V Blower Motor

Goodman®

1/2 hp 1130 RPM 115V Blower Motor

  • Fast #
  • Part #G0131F00022SP
  • Item #4633083
  • Manufacturer Part #0131F00022SP
3.4 out of 5 Customer Rating
Brand image
Goodman®

1/2 hp 1130 RPM 115V Blower Motor

  • Fast #
  • Part #G0131F00022SP
  • Item #4633083
  • Manufacturer Part #0131F00022SP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
4
Horsepower:
1/2 hp
Product Type:
Blower Motor
RPM:
1130
RPM Range:
900-1150
Volts:
115V