1.5 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 17.5" W
1.5 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Downflow, Upflow
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-32
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 Ton
- Width:
- 17-1/2 in