1/3 hp 1075 RPM 115V Single Phase Motor
1/3 hp 1075 RPM 115V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 4.8
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4 in
- Shaft Size:
- 9/20 in
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 13.75 lb