This product requires certification to purchase.

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

Goodman®

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS3BN2410
  • Item #10839811
  • Manufacturer Part #GLXS3BN2410
4.6 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS3BN2410
  • Item #10839811
  • Manufacturer Part #GLXS3BN2410
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Liquid Line (OD)
3/8 in
Tonnage
2 Ton
Width
26 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Rotary
Factory Std. Refrigerant Charge
53 oz
Refrigerant
R-32
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
24000 Btu/H
Compressor Stages
Single Stage
Phase
Single Phase
Volts
208/230V