This product requires certification to purchase.

2 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

Goodman®

2 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

  • Fast #
  • Part #GGZV9SA241C
  • Item #14215987
  • Manufacturer Part #GZV9SA241C
4.2 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

  • Fast #
  • Part #GGZV9SA241C
  • Item #14215987
  • Manufacturer Part #GZV9SA241C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable-speed swing compressors
  • Strong heating capacity
  • Quiet digitally commutated fan motor
  • High-density compressor sound blanket
  • Compatible with Goodman GTST connected thermostat and other Goodman communicating equipment
  • Proprietary control algorithmic logic
  • Diagnostic indicator lights, seven-segment LED display, and fault code storage
  • Quiet-mode provides enhanced acoustical comfort, up to 3 different sound levels (as low as 45dBA)
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Characteristics & Features
A2L Compatible
Yes
Communicating
Communicating
Refrigerant
R-32
SEER2
21
Electrical & Operational Information
BTU
24000
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
HSPF2
10