This product requires certification to purchase.

2 Ton - Horizontal A Coil - Cased - EEV R-32 - 22" W

Goodman®

2 Ton - Horizontal A Coil - Cased - EEV R-32 - 22" W

  • Fast #
  • Part #GCHPEA2422B3
  • Item #11655759
  • Manufacturer Part #CHPEA2422B3
3.4 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Horizontal A Coil - Cased - EEV R-32 - 22" W

  • Fast #
  • Part #GCHPEA2422B3
  • Item #11655759
  • Manufacturer Part #CHPEA2422B3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
21 in
Tonnage
2 Ton
Width
14 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
A
Configuration
Horizontal
Indoor Outdoor
Indoor
Refrigerant
R-32
Refrigeration Control Type
EEV