This product requires certification to purchase.

2 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 17.5" W

Goodman®

2 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 17.5" W

  • Fast #
  • Part #GCAPEA2418B3
  • Item #11655747
  • Manufacturer Part #CAPEA2418B3
3.1 out of 5 Customer Rating
Brand image
Goodman®

2 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 17.5" W

  • Fast #
  • Part #GCAPEA2418B3
  • Item #11655747
  • Manufacturer Part #CAPEA2418B3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
20-1/2 in
Tonnage
2 Ton
Width
14 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
A
Configuration
Upflow, Downflow
Indoor Outdoor
Indoor
Refrigerant
R-32
Refrigeration Control Type
EEV