This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

Goodman®

2.5 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

  • Fast #
  • Part #GGPHH33031
  • Item #11710256
  • Manufacturer Part #GPHH33031
5 out of 5 Customer Rating
Brand image
Goodman®

2.5 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

  • Fast #
  • Part #GGPHH33031
  • Item #11710256
  • Manufacturer Part #GPHH33031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
2.5 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
HSPF2 Range
6.7 - 7.4
Refrigerant
R-32
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
28200 Btu/H
BTU Heat Rating
27200 Btu/H
Compressor Stages
Single Stage
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
HSPF2
6.7