This product requires certification to purchase.

3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor

Goodman®

3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #G0131M00728S
  • Item #7238982
  • Manufacturer Part #0131M00728S
3.6 out of 5 Customer Rating
Brand image
Goodman®

3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #G0131M00728S
  • Item #7238982
  • Manufacturer Part #0131M00728S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Goodman OEM repair part
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-63/100 in
Frame Size
48
Length
10-2/5 in
Weight
5.8 lb
Characteristics & Features
Blower Type
ECM Variable Speed
Electrical & Operational Information
Fan Speeds
Variable
Horsepower
3/4 hp
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
Product Type
Blower Motor
UL Listed
No