This product requires certification to purchase.

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

Goodman®

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE36CP1300
  • Item #11685428
  • Manufacturer Part #AHVE36CP1300
5 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE36CP1300
  • Item #11685428
  • Manufacturer Part #AHVE36CP1300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Liquid Line (OD)
3/8 in
Tonnage
3 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Refrigerant
R-32
Refrigeration Control Type
EEV
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/H
Horsepower
3/4 hp
Phase
Single Phase
Volts
208/230V