This product requires certification to purchase.

40-1/4 x 14 in. Roof Curb 18 ga

Goodman®

40-1/4 x 14 in. Roof Curb 18 ga

  • Fast #
  • Part #G0221L00014
  • Item #9622969
  • Manufacturer Part #0221L00014
5 out of 5 Customer Rating
Brand image
Goodman®

40-1/4 x 14 in. Roof Curb 18 ga

  • Fast #
  • Part #G0221L00014
  • Item #9622969
  • Manufacturer Part #0221L00014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 40-1/4 x 14 in.
  • 18 gauge
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Height
14 in
Length
40-1/4 in
Width
70-3/4 in
Characteristics & Features
Brand Model Compatibility
DBC, DBG, DBH, DSC, DSG, DSH
Warranty & Product Information
Product Type
Roof Curb