This product requires certification to purchase.

5 Ton - Commercial Packaged Air Conditioner - R-32 - 460/3

Goodman®

5 Ton - Commercial Packaged Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDSC0604D000001S
  • Item #10933792
  • Manufacturer Part #DSC0604D000001S
4.9 out of 5 Customer Rating
Brand image
Goodman®

5 Ton - Commercial Packaged Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDSC0604D000001S
  • Item #10933792
  • Manufacturer Part #DSC0604D000001S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/h
Volts
460V
Warranty & Product Information
Type
GDSC0604D000001S