This product requires certification to purchase.

6 Ton - Commercial Packaged Air Conditioner - R-32 - 208/230/3

Goodman®

6 Ton - Commercial Packaged Air Conditioner - R-32 - 208/230/3

  • Fast #
  • Part #GDSC0723D000001S
  • Item #10933794
  • Manufacturer Part #DSC0723D000001S
3.1 out of 5 Customer Rating
Brand image
Goodman®

6 Ton - Commercial Packaged Air Conditioner - R-32 - 208/230/3

  • Fast #
  • Part #GDSC0723D000001S
  • Item #10933794
  • Manufacturer Part #DSC0723D000001S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
72000 Btu/h
Volts
208/230V
Warranty & Product Information
Type
GDSC0723D000001S