This product requires certification to purchase.

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

Goodman®

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGRVT800803BN
  • Item #11696231
  • Manufacturer Part #GGRVT800803BN
5 out of 5 Customer Rating
Brand image
Goodman®

80% AFUE - Upflowflow/Horizontal - Two-Stage - Variable Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGRVT800803BN
  • Item #11696231
  • Manufacturer Part #GGRVT800803BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
35-1/2 in
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
ECM
Configuration
Upflow, Horizontal
Gas Valve Stages
Two-Stage
Refrigerant
R-32
Electrical & Operational Information
BTU
80000
Fuel Type
Natural Gas
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
CEC Compliant
Not for Sale in CA