This product requires certification to purchase.

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

Goodman®

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM33608031
  • Item #11710240
  • Manufacturer Part #GPGM33608031
4.1 out of 5 Customer Rating
Brand image
Goodman®

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 80k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM33608031
  • Item #11710240
  • Manufacturer Part #GPGM33608031
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Compressor Type
Scroll
Configuration
Multi-Position
Refrigerant
R-32
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
33800 Btu/H
BTU Heat Rating
80000 Btu/H
Compressor Stages
Single Stage
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA