This product requires certification to purchase.

92% 60k Btu/h Single-Stage Upflow/Horizontal 17.5 in. Furnace

Goodman®

92% 60k Btu/h Single-Stage Upflow/Horizontal 17.5 in. Furnace

  • Fast #
  • Part #GGR9S920603BN
  • Item #10933974
  • Manufacturer Part #GR9S920603BN
3.1 out of 5 Customer Rating
Brand image
Goodman®

92% 60k Btu/h Single-Stage Upflow/Horizontal 17.5 in. Furnace

  • Fast #
  • Part #GGR9S920603BN
  • Item #10933974
  • Manufacturer Part #GR9S920603BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
28-3/4 in
Height
34-1/2 in
Weight
114 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
92 %
Blower Type
Multispeed
Configuration
Horizontal, Upflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
3
Refrigerant
R-32
Vent Type
Direct Vent
Electrical & Operational Information
AMP
10.1
BTU
60000
BTU Heat Rating
60000 Btu/h
Fan Speeds
9
Fuel Type
Natural Gas
Horsepower
0.5 hp
Maximum Overcurrent Protection (MOP)
15
Minimum Circuit Ampacity (MCA)
10.1
Phase
Single Phase
Power Source
Electric
Temperature Range
35 to 65 Deg F
Volts
115V
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes