This product requires certification to purchase.

92% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

Goodman®

92% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

  • Fast #
  • Part #GGR9S920804CN
  • Item #10933976
  • Manufacturer Part #GR9S920804CN
5 out of 5 Customer Rating
Brand image
Goodman®

92% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W

  • Fast #
  • Part #GGR9S920804CN
  • Item #10933976
  • Manufacturer Part #GR9S920804CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
1600 ft3/min
Depth
28-3/4 in
Height
34-1/2 in
Weight
139 lb
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
92 %
Blower Type
Multispeed
Configuration
Horizontal, Upflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
4
Refrigerant
R-32
Vent Type
Direct Vent
Electrical & Operational Information
AMP
13.7
BTU
80000
BTU Heat Rating
80000 Btu/h
Fan Speeds
9
Fuel Type
Natural Gas
Horsepower
0.75 hp
Maximum Overcurrent Protection (MOP)
20
Minimum Circuit Ampacity (MCA)
13.7
Phase
Single Phase
Power Source
Electric
Temperature Range
35 to 65 Deg F
Volts
115V
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes