This product requires certification to purchase.

96% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

Goodman®

96% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGR9T960803BN
  • Item #10933992
  • Manufacturer Part #GR9T960803BN
3.1 out of 5 Customer Rating
Brand image
Goodman®

96% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 17.5" W

  • Fast #
  • Part #GGR9T960803BN
  • Item #10933992
  • Manufacturer Part #GR9T960803BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient, multi-speed ECM blower motor
  • Heavy duty, aluminized steel tubular heat exchanger
  • Stainless steel secondary heat exchanger
  • Two stage gas valve provides quiet, economical heating
  • Quiet two speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Low continuous fan speed options offer quiet air circulation
  • All models comply with California 40 ng/J low NOX emissions standard
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
1200 ft3/min
Depth
28-3/4 in
Height
34-1/2 in
Weight
118 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Blower Type
Multispeed
Configuration
Horizontal, Upflow
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
4
Refrigerant
R-32
Vent Type
Direct Vent
Electrical & Operational Information
AMP
7.8
BTU
80000
BTU Heat Rating
80000 Btu/h
Fan Speeds
9
Fuel Type
Natural Gas
Horsepower
0.5 hp
Maximum Overcurrent Protection (MOP)
15
Minimum Circuit Ampacity (MCA)
7.8
Phase
Single Phase
Power Source
Electric
Temperature Range
35 to 65 Deg F
Volts
115V
Warranty & Product Information
Energy Star Compliant
Yes
ETL Listed
Yes