This product requires certification to purchase.

4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 21" W

Goodman®

AMST Series 4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 21" W

  • Fast #
  • Part #GAMST48CU1300
  • Item #10740833
  • Manufacturer Part #AMST48CU1300
5 out of 5 Customer Rating
Brand image
Goodman®

AMST Series 4 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 21" W

  • Fast #
  • Part #GAMST48CU1300
  • Item #10740833
  • Manufacturer Part #AMST48CU1300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory installed thermal expansion valves for cooling and heat pump applications
  • 7 mm evaporator coil tube size on 1-1/2 - 3-1/2 Tons models and 3/8 in evaporator coil tube size on 4 to 5 Tons model
  • Direct drive, nine speed ECM blower motor
  • All aluminum evaporator coil with high-performance-coated fin stock
  • Coil mounting track for quick repositioning
  • A2L compatible
  • Designed to work with R-32 refrigerant to provide the best performance
  • Factory installed RDS designed for the lifespan of the coil
  • Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1820 ft3/min
Depth
21 in
Height
58 in
Liquid Line (OD)
3/8 in
Max CFM
1820 cfm
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
138 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Multi-Speed ECM
Collection
AMST Series
Refrigerant
R-32
Refrigeration Control Type
TXV
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
7.1
BTU Cooling Rating
48000 Btu/h
Fan Speeds
9
Horsepower
3/4 hp
MBH
48
Phase
Single Phase
Volts
208/240V
Warranty & Product Information
ETL Listed
Yes