This product requires certification to purchase.

1.5 Ton - Wall Mount - Multi-Speed Air Handler - 5kW Electric Heat - R-32 - 20.2" W

Goodman®

AWST Series 1.5 Ton - Wall Mount - Multi-Speed Air Handler - 5kW Electric Heat - R-32 - 20.2" W

  • Fast #
  • Part #GAWST18SU1305
  • Item #10740843
  • Manufacturer Part #AWST18SU1305
3.2 out of 5 Customer Rating
Brand image
Goodman®

AWST Series 1.5 Ton - Wall Mount - Multi-Speed Air Handler - 5kW Electric Heat - R-32 - 20.2" W

  • Fast #
  • Part #GAWST18SU1305
  • Item #10740843
  • Manufacturer Part #AWST18SU1305
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • AWST models - equipped with a fully adjustable TXV
  • Direct drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
846 ft3/min
Depth
16-1/8 in
Height
36 in
Liquid Line (OD)
3/8 in
Max CFM
846 cfm
Suction Line (OD)
5/8 in
Tonnage
1.5 Ton
Weight
94 lb
Width
20-3/16 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
ECM
Collection
AWST Series
Refrigerant
R-32
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
24.9
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
17000 Btu/h
Horsepower
1/3 hp
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
UL Listed
Yes