This product requires certification to purchase.

2 - 2.5 Ton - Horizontal A Coil - Cased - TXV - R-32 - 26" W

Goodman®

CHPTA 2 - 2.5 Ton - Horizontal A Coil - Cased - TXV - R-32 - 26" W

  • Fast #
  • Part #GCHPTA3026B3
  • Item #10740931
  • Manufacturer Part #CHPTA3026B3
5 out of 5 Customer Rating
Brand image
Goodman®

CHPTA 2 - 2.5 Ton - Horizontal A Coil - Cased - TXV - R-32 - 26" W

  • Fast #
  • Part #GCHPTA3026B3
  • Item #10740931
  • Manufacturer Part #CHPTA3026B3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • All aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the lifespan of the coil
  • Factory installed thermal expansion valves for cooling and heat pump applications
  • Standardized copper suction tube stub length
  • Foil faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain embossed finish
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21 in
Height
17-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
2 - 2.5 Ton
Weight
44 lb
Width
26 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
CHPTA
Configuration
Horizontal
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-32
Refrigerant Control
TXV
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
30000 Btu/h
Warranty & Product Information
ETL Listed
Yes