This product requires certification to purchase.

1.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

Goodman®

GLZS4B Series 1.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGLZS4BA1810
  • Item #10743032
  • Manufacturer Part #GLZS4BA1810
5 out of 5 Customer Rating
Brand image
Goodman®

GLZS4B Series 1.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGLZS4BA1810
  • Item #10743032
  • Manufacturer Part #GLZS4BA1810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • High efficiency compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil 5 mm Dia on 1.5 Tons - 3.5 Tons
  • Enhanced aluminum fin coil with 7 mm Dia copper tubes in 4 Tons - 5 Tons
  • Single speed PSC condenser fan motor
  • Factory installed bi-flow liquid line filter drier
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
635 ft3/min
Depth
29 in
Height
32-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
150 lb
Width
29 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Collection
GLZS4B Series
Compressor Type
Rotary
Factory Std. Refrigerant Charge
70 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-32
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
AMP
11.2
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
74 dB
Horsepower
0.17 hp
Lock Rotor Amps (LRA)
41.2
Maximum Overcurrent Protection (MOP)
15
Phase
Single Phase
Rated Load Amps (RLA)
8.2
Volts
208/230V
Warranty & Product Information
ETL Listed
Yes
HSPF2
7.8
UPC
703158761716