This product requires certification to purchase.

Motorized Dampers Galvanized Steel

Goodman®

Motorized Dampers Galvanized Steel

  • Fast #
  • Part #G0270L01132
  • Item #9817178
  • Manufacturer Part #0270L01132
5 out of 5 Customer Rating
Brand image
Goodman®

Motorized Dampers Galvanized Steel

  • Fast #
  • Part #G0270L01132
  • Item #9817178
  • Manufacturer Part #0270L01132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • The Daikin 0270L01132 2-Position Motorized Damper works with any 7.5-12.5 ton Daikin packaged air conditioner unit.
  • A damper helps to regulate the airflow inside a building's air conditioning and ductwork system. Dampers also help to maintain air quality and temperature control.
  • Requires Certification
Dimensions & Measurements
Height
27-37/100 in
Size
54.50 in x 35.50 in x 35 in
Characteristics & Features
Brand Model Compatibility
Daikin
Coating
Galvanized
Material
Steel
Shape
Rectangular