This product requires certification to purchase.

Panel Kit Accessory Metal

Goodman®

Panel Kit Accessory Metal

  • Fast #
  • Part #GCAP2AM
  • Item #9341674
  • Manufacturer Part #CAP-2-AM
4.1 out of 5 Customer Rating
Brand image
Goodman®

Panel Kit Accessory Metal

  • Fast #
  • Part #GCAP2AM
  • Item #9341674
  • Manufacturer Part #CAP-2-AM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Ceiling Access Panel is a non-louvered panel designed to provide convenient access to ceiling-mounted HVAC components, plumbing, and electrical systems
  • Constructed from heavy-gauge galvanized steel, it ensures durability and longevity
  • The panel features an attractive baked-on white epoxy coating that can be field-painted to match surrounding decor
  • Its surface-mount design allows for easy installation without the need for precise opening measurements, and the hinged panel is removable from the frame for better clearance during maintenance
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
46-1/8 in x 24-5/8 in
Height
27-3/4 in
Length
49-1/4 in
Characteristics & Features
Material
Metal
Warranty & Product Information
Fits Model
ACNF24, ACNF25
Product Type
Panel Kit Accessory