This product requires certification to purchase.

Nest Protect smoke and CO alarm (wired)

Google

Nest Protect smoke and CO alarm (wired)

  • Fast #
  • Part #GS3003LWES
  • Item #7045572
  • Manufacturer Part #S3003LWES
3.7 out of 5 Customer Rating
Brand image
Google

Nest Protect smoke and CO alarm (wired)

  • Fast #
  • Part #GS3003LWES
  • Item #7045572
  • Manufacturer Part #S3003LWES
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 400
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sends a message when there’s a problem or the batteries run low
  • The split spectrum sensor looks for both fast and slow-burning fires
  • Silence the false alarm with your phone
  • Alerts if there’s smoke or carbon monoxide and where it is
  • Includes batteries, wall plate, screws, 120V connector, and wire nuts
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
5-3/10 in
Length
5-3/10 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Nexia
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
Product Type
Combination Smoke and Monoxide Detector
UL Listed
UL 217/UL 2034
UPC
854448003730