This product requires certification to purchase.

4K TV Streamer

Google

4K TV Streamer

  • Fast #
  • Part #GGA05662US
  • Item #11629571
  • Manufacturer Part #GA05662-US
5 out of 5 Customer Rating
Brand image
Google

4K TV Streamer

  • Fast #
  • Part #GGA05662US
  • Item #11629571
  • Manufacturer Part #GA05662-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 448
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Google TV Streamer (4K) delivers your favorite entertainment quickly, easily, and personalized to you. Get fast performance, responsive navigation, and tailored recommendations from Google’s most advanced streamer yet. And all your content is organized for you in one place, so you’ll do a lot less searching and way more watching.
  • Included: Google TV Streamer device, Voice Remote (with 2 included AAA batteries), power adapter, power cable (1.8m), quick start guide, safety & warranty document.
  • Up to 4K HDR with Dolby Vision delivers captivating, true-to-life detail. And connect speakers that support Dolby Atmos for more immersive 3D sound.
  • With a 22% faster processor and twice the memory of the previous generation, enjoy smooth navigation and quick switching between apps
  • With 32 GB of storage, you can install more of your favorite apps. So you’ll always have a wide variety of entertainment to choose from
  • The redesigned voice remote is easy to use and comfortable to hold. Use your voice to find shows, get answers, and control smart home devices
  • Now you can use the remote to open your favorite app or the home panel, or switch inputs with a press of a button. Simply program it and you’re good to go
  • End the frustration of misplacing your remote. Now you can make it ring simply by pressing a button on your Google TV Streamer or asking Google
  • Enjoy a slideshow of your pictures from your Google Photos library right on your TV
  • Doubles as a hub for Google Home and Matter: Enjoy a faster, more responsive smart home by connecting and controlling all your compatible devices with your Google TV Streamer. And Thread is built in for improved connectivity.
  • Requires Certification
Dimensions & Measurements
Length
6-197/500 in
Width
2-407/1000 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Porcelain
Material
Plastic
Smart Home Compatibility
Google Assistant, Nest
Smart Home Enabled
Yes
Wireless Communication
Bluetooth, Wi-Fi
Warranty & Product Information
Type
GGA05662US
UPC
810037291315