This product requires certification to purchase.

Nest Doorbell (wired) - Ivy

Google

Nest Doorbell (wired) - Ivy

  • Fast #
  • Part #GGA03697US
  • Item #9920666
  • Manufacturer Part #GA03697-US
5 out of 5 Customer Rating
Brand image
Google

Nest Doorbell (wired) - Ivy

  • Fast #
  • Part #GGA03697US
  • Item #9920666
  • Manufacturer Part #GA03697-US
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivy Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Always-on video with continuous power.
  • Connects to existing wires – requires 16-24VAC 10VA min, 50/60Hz
  • Designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and packages left on the ground.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/10 in
Height
5-1/5 in
Width
1-7/10 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Ivy
Material
Plastic
Wireless Communication
Wi-Fi
Warranty & Product Information
UPC
193575032528