This product requires certification to purchase.

Nest Wifi Pro - PRO, Snow, 4PK

Google

Nest Nest Wifi Pro - PRO, Snow, 4PK

  • Fast #
  • Part #GGA03691US
  • Item #9933806
  • Manufacturer Part #GA03691-US
5 out of 5 Customer Rating
Brand image
Google

Nest Nest Wifi Pro - PRO, Snow, 4PK

  • Fast #
  • Part #GGA03691US
  • Item #9933806
  • Manufacturer Part #GA03691-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Advanced Wi-Fi 6E technology
  • 2.4 GHz, 5 GHz and 6 GHz bands
  • Simple to set up and manage in the Google Home app
  • Automatic security updates for protection
  • Includes parental controls
  • Requires Certification
Dimensions & Measurements
Depth
3-3/10 in
Height
5-1/10 in
Package Quantity
Pack of 4
Width
4-3/5 in
Characteristics & Features
Collection
Nest
Color Finish Category
Whites
Color Finish Name
Cotton White
Material
Plastic
Smart Home Compatibility
Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
2.25
Power Source
Electric
Volts
10V
Watts
22.5 W
Warranty & Product Information
UPC
193575031422