This product requires certification to purchase.

Nest Power Connector

Google

Nest Power Connector

  • Fast #
  • Part #GGA02493US
  • Item #9522679
  • Manufacturer Part #GA02493-US
4.7 out of 5 Customer Rating
Brand image
Google

Nest Power Connector

  • Fast #
  • Part #GGA02493US
  • Item #9522679
  • Manufacturer Part #GA02493-US
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3024
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meet the C wire substitute for Nest thermostats. Nest thermostats are designed to work without a C wire in most homes. But some systems may require a C wire for consistent power. The Nest Power Connector is a simple and affordable alternative to a C wire, and costs much less than hiring an electrician to install a new C wire through your walls.
  • Give customers the best experience. The Nest Power Connector helps prevent power issues so your customers can get the most out of their Nest thermostat. And you’re less likely to get called back to fix a low-power issue due to a missing C wire.
  • Installation is easy. The Nest Power Connector doesn’t require any new thermostat wiring. It attaches at the furnace, air handler, or zone controller. There’s no need to drill any holes or add the extra costs of pulling wire through the walls.
  • Requires Certification
Dimensions & Measurements
Depth
57/100 in
Height
2-89/100 in
Length
7-12/25 in
Width
2-1/10 in
Characteristics & Features
Color Finish Name
Snow
Programmability
Non-programmable
Electrical & Operational Information
Power Source
Electric
Volts
24V
Warranty & Product Information
Product Type
C-Wire Adapter
UPC
193575020150