This product requires certification to purchase.

Nest Thermostat E - PRO

This product has been replaced by

Google Snow Thermostat
Google Nest Thermostat - PRO, Snow
Manufacturer Part #GA02180-US
Google

Nest Thermostat E - PRO

  • Fast #
  • Part #GT4001ES
  • Item #7350935
  • Manufacturer Part #T4001ES
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Google Snow Thermostat
Google Nest Thermostat - PRO, Snow
Manufacturer Part #GA02180-US
Google

Nest Thermostat E - PRO

  • Fast #
  • Part #GT4001ES
  • Item #7350935
  • Manufacturer Part #T4001ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 360
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Works with most 24V heating and cooling systems
  • Change the temperature with the Nest app
  • Nest can send remote alerts if a system needs attention
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Battery Type:
Li-ion (Lithium-ion)
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-14/100 in
Diameter:
3-19/100 in
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
3-19/100 in
Maximum Temperature:
72
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, NEST
Smart Home Enabled:
Yes
Stages:
2H/2C
Touch Screen:
Yes
UPC:
813917020609
Volts:
24V
Width:
1-7/50 in
Wireless Communication:
Wi-Fi