This product requires certification to purchase.

Nest Thermostat Trim Kit - Charcoal

Google

Nest Thermostat Trim Kit - Charcoal

  • Fast #
  • Part #GGA02086US
  • Item #9206671
  • Manufacturer Part #GA02086-US
4.8 out of 5 Customer Rating
Brand image
Google

Nest Thermostat Trim Kit - Charcoal

  • Fast #
  • Part #GGA02086US
  • Item #9206671
  • Manufacturer Part #GA02086-US
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1596
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Trim Kit includes a trim plate designed to cover any imperfections on the wall from removing your old thermostat. It also includes a steel plate for installing the thermostat over an electrical box.
  • Requires Certification

Specifications

Color Finish Name:
Charcoal
Depth:
24/100 in
Length:
4-41/100 in
Product Type:
Trim Kit
UL Listed:
No
UPC:
193575007762
Width:
4-41/100 in