This product requires certification to purchase.

Nest Thermostat Trim Kit - Deep Fog

Nest

Nest Thermostat Trim Kit - Deep Fog

  • Fast #
  • Part #GGA02087US
  • Item #9206673
  • Manufacturer Part #GA02087-US
4 out of 5 Customer Rating
Brand image
Nest

Nest Thermostat Trim Kit - Deep Fog

  • Fast #
  • Part #GGA02087US
  • Item #9206673
  • Manufacturer Part #GA02087-US
4 out of 5 Customer Rating

X Points

Color Finish Name: Deep Fog Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1596
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The Trim Kit includes a trim plate designed to cover any imperfections on the wall from removing your old thermostat. It also includes a steel plate for installing the thermostat over an electrical box.
  • Requires Certification
Dimensions & Measurements
Depth
24/100 in
Length
4-41/100 in
Width
4-41/100 in
Characteristics & Features
Color Finish Name
Deep Fog
Warranty & Product Information
Product Type
Trim Kit
UL Listed
No
UPC
193575007779