This product requires certification to purchase.

Nest Wifi Pro - PRO, Linen

Google

Nest Wifi Pro - PRO, Linen

  • Fast #
  • Part #GGA03901US
  • Item #9933807
  • Manufacturer Part #GA03901-US
3.6 out of 5 Customer Rating
Brand image
Google

Nest Wifi Pro - PRO, Linen

  • Fast #
  • Part #GGA03901US
  • Item #9933807
  • Manufacturer Part #GA03901-US
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Advanced Wi-Fi 6E technology
  • 2.4 GHz, 5 GHz and 6 GHz bands
  • Simple to set up and manage in the Google Home app
  • Automatic security updates for protection
  • Includes parental controls
  • Requires Certification
Dimensions & Measurements
Depth
3-3/10 in
Height
5-1/10 in
Width
4-3/5 in
Characteristics & Features
Material
Plastic
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
2.25
Power Source
Electric
Volts
10V
Watts
22.5 W
Warranty & Product Information
Type
GGA03901US
UPC
193575032801