This product requires certification to purchase.

22,000 Btuh Oxy-Acetylene Rosebud Tip

Goss

3033H Series 22,000 Btuh Oxy-Acetylene Rosebud Tip

  • Fast #
  • Part #G3033H15
  • Item #3268966
  • Manufacturer Part #3033H-15
4.7 out of 5 Customer Rating
Brand image
Goss

3033H Series 22,000 Btuh Oxy-Acetylene Rosebud Tip

  • Fast #
  • Part #G3033H15
  • Item #3268966
  • Manufacturer Part #3033H-15
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heating/Rosebud Tips
  • Used with TW-10A and TW-5A torches
  • Provides extra reach and heat protection
  • Requires Certification
Dimensions & Measurements
Length
7 in
Number of Pieces
1 Piece
Characteristics & Features
Brand Model Compatibility
TW-10A, TW-5A
Collection
3033H Series
Material
Brass, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type
Acetylene
Warranty & Product Information
Application
Heating, Cooling, Refrigeration, Repair, Industry
Product Type
Tip
UL Listed
No
UPC
662999011117