This product requires certification to purchase.

Flint Striker

Goss

Flint Striker

  • Fast #
  • Part #GMP1
  • Item #18112
  • Manufacturer Part #MP-1
4.4 out of 5 Customer Rating
Brand image
Goss

Flint Striker

  • Fast #
  • Part #GMP1
  • Item #18112
  • Manufacturer Part #MP-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flint Lighter
  • Lighter, Single Flint
  • Standard package of 10
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
P683LT
Length:
9 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Lighter
Torch Type:
Acetylene
UPC:
662999022625