This product requires certification to purchase.

Acetylene Front Valve Torch with Fitting

Goss

GossWeld™ Acetylene Front Valve Torch with Fitting

  • Fast #
  • Part #GTW5A
  • Item #2824584
  • Manufacturer Part #TW-5A
4 out of 5 Customer Rating
Brand image
Goss

GossWeld™ Acetylene Front Valve Torch with Fitting

  • Fast #
  • Part #GTW5A
  • Item #2824584
  • Manufacturer Part #TW-5A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quality Brass Front Valve Torch Handle
  • Needle Valves Provide Fine Flame Adjustments
  • 6" long
  • Fits Goss W-J Style Tips
  • Requires Certification
Dimensions & Measurements
Length
6 in
Characteristics & Features
Collection
GossWeld™
Material
Brass
Proposition 65
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Torch Type
Oxygen
Warranty & Product Information
Application
Heating, Cooling, Refrigeration, Repair, Industrial
Product Type
Torch
UL Listed
Yes
UPC
662999030675