This product requires certification to purchase.

Heating Tip

Goss

Heating Tip

  • Fast #
  • Part #G2033H15
  • Item #3268796
  • Manufacturer Part #2033H-15
5 out of 5 Customer Rating
Brand image
Goss

Heating Tip

  • Fast #
  • Part #G2033H15
  • Item #3268796
  • Manufacturer Part #2033H-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Number of Pieces
1 Piece
Characteristics & Features
Proposition 65
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Torch Type
Gas
Warranty & Product Information
Product Type
Tip
Type
G2033H15
UPC
662999029310