Acetylene Target Torch Kit
Target™ Acetylene Target Torch Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hotter turbine flame
- Adjustable flame
- Tips have a filter and removable orifice
- Interchangeable with other quick disconnect style tips and equipment
- Made of heavy gauge stainless steel and brass
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Brazing, Soldering, Welding
- Brand Model Compatibility:
- PLF-A5, G-4
- Collection:
- Target™
- Material:
- Brass, Stainless Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Target Torch Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torch Type:
- Acetylene
- UL Listed:
- Yes
- UPC:
- 662999022168