This product requires certification to purchase.

2 in. Oxy-Acetylene Welding Tip

Goss

W-J Series 2 in. Oxy-Acetylene Welding Tip

  • Fast #
  • Part #GWJ2
  • Item #1405561
  • Manufacturer Part #W-J-2
4.9 out of 5 Customer Rating
Brand image
Goss

W-J Series 2 in. Oxy-Acetylene Welding Tip

  • Fast #
  • Part #GWJ2
  • Item #1405561
  • Manufacturer Part #W-J-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Welding tip for acetylene-oxygen
  • Complete with nozzle nut included
  • For general light welding and brazing
  • Accurate heating
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
1/2 in
Length
8 in
Number of Pieces
1 Piece
Weight
0.25 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
TW-10A and TW-5A Torches
Collection
W-J Series
Material
Brass, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Tip
Torch Type
Oxygen, Acetylene
Warranty & Product Information
Product Type
Tip
UPC
662999036943