This product requires certification to purchase.

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

Goulds Water Technology

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

  • Fast #
  • Part #G10HS05421C
  • Item #5051155
  • Manufacturer Part #10HS05421C
4.9 out of 5 Customer Rating
Brand image
Goulds Water Technology

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

  • Fast #
  • Part #G10HS05421C
  • Item #5051155
  • Manufacturer Part #10HS05421C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Goulds Water Technology HS series 4″ submersible pumps feature top quality materials and construction to provide reliable and efficient service. HS series 4″ submersible pumps are available in 5, 7, 10, 18 and 25 gallon per minute sizes equipped with 1/2 hp to 1 1/2 hp motors.
  • Powered by CentriPro 4″ motors for dependable operation and long service life.
  • Nylon discharge head features built-in, o-ring seal check valve which is easily removed without pump disassembly.
  • Nylon motor adapter for strength and corrosion resistance.Stainless steel hex design shafts, shaft couplings, casings and stage bowls inhibit corrosion.
  • Noryl® engineered composite impellers for abrasion resistance and durability. Lexan® engineered composite diffusers are abrasion resistant.
  • All engineered composite components are non-toxic, non-leaching, FDA compliant materials.
  • Goulds Water Technology field proven floating impeller stack design for superior sand and abrasive handling and durability.
  • Crimped design for strength, will not separate in the harshest conditions.
  • Complete pump/motor assemblies are CSA listed, CSA/CUS approved motors are available in 2-wire and 3-wire single phase designs.
  • Requires Certification
Dimensions & Measurements
Diameter - Base
3-9/10 in
Discharge
1-1/4 in
Flow Rate
10 gpm
Length
11-4/5 in
Characteristics & Features
Connection Type
NPT
Impeller
Noryl®
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Phase
1
Pump Stage
7
Electrical & Operational Information
Horsepower
1/2 hp
Phase
Single Phase
Power Source
AC
RPM
3500
Volts
115V
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
CSA Certified
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
697666769213