This product requires certification to purchase.

2.5L Cleaner (Case of 2)

GP Forward J-Fill® 2.5L Cleaner (Case of 2)

  • Fast #
  • Part #DVO101109738
  • Item #10936002
  • Manufacturer Part #DVO101109738
3.6 out of 5 Customer Rating
Brand image

GP Forward J-Fill® 2.5L Cleaner (Case of 2)

  • Fast #
  • Part #DVO101109738
  • Item #10936002
  • Manufacturer Part #DVO101109738
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General purpose cleaner for counters, tables, floors and other hard surfaces
  • Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon
  • Removes all types of dirt, grit, grease and soap scum with no rinsing required
  • Green in color with a pleasant citrus scent
  • Requires Certification
Dimensions & Measurements
Dilution Rate
1:128
Size
2.5 L
Characteristics & Features
Collection
GP Forward J-Fill®
Color Finish Name
Green
Electrical & Operational Information
Maximum Temperature
50
Warranty & Product Information
OSHA
OSHA 29 CFR 1910.1200
Product Type
General Purpose Cleaner
Type
D101109738
UPC
807174561920