This product requires certification to purchase.

4 in. Gasket PVC Double Sewer Wye

GPK

4 in. Gasket PVC Double Sewer Wye

  • Fast #
  • Part #G9150044
  • Item #4121974
  • Manufacturer Part #915-0044
4.5 out of 5 Customer Rating
Brand image
GPK

4 in. Gasket PVC Double Sewer Wye

  • Fast #
  • Part #G9150044
  • Item #4121974
  • Manufacturer Part #915-0044
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Double Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-3034, ASTM F-1336, ASTM F-679
FM Approved
No
NSF Certified
No
UPC
702887983413