This product requires certification to purchase.

8 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

GPK

8 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

  • Fast #
  • Part #GH9030088
  • Item #1945171
  • Manufacturer Part #H903-0088
4.5 out of 5 Customer Rating
Brand image
GPK

8 in. Hub Solvent Weld Straight SDR 26 PVC Heavy Wall Tee

  • Fast #
  • Part #GH9030088
  • Item #1945171
  • Manufacturer Part #H903-0088
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Molded
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM D-3034, ASTM F-1336
FM Approved
No
NSF Certified
No
UPC
702887950057