This product requires certification to purchase.

8 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

GPK

8 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #GH9210008
  • Item #3264068
  • Manufacturer Part #H921-0008
5 out of 5 Customer Rating
Brand image
GPK

8 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #GH9210008
  • Item #3264068
  • Manufacturer Part #H921-0008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 25
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-3034, ASTM F-679
CSA Certified
CSA B182
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
702887956226